Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Leviton 80436-I 6-Gang Decora/Gfci Device Decora, Standard, Thermoset, Ivory - Pkg Qty 10

Leviton 80436-I 6-Gang Decora/Gfci Device Decora, Standard, Thermoset, Ivory - Pkg Qty 10

Item #: WBB392795

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$15.75 ea.

Minimum Quantity: 3

Price: $157.50 / Pkg of 10

Save $7.88 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leviton 80401 1-Gang Decora/GFCI Device Decora, Standard, Thermoset, Brown - Pkg Qty 25

Leviton 80401 1-Gang Decora/GFCI Device Decora, Standard, Thermoset, Brown - Pkg Qty 25

Leviton 80401-T 1-Gang, 1-Decora, Standard Size Thermoset, Light Almond - Pkg Qty 25

Leviton 80401-T 1-Gang, 1-Decora, Standard Size Thermoset, Light Almond - Pkg Qty 25

Leviton 80414-2W QuickPort Decora Multimedia Blank Insert - Pkg Qty 5

Leviton 80414-2W QuickPort Decora Multimedia Blank Insert - Pkg Qty 5

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Leviton 80436-I 6-Gang Decora/GFCI Device Decora Wallplate, Standard Size

Specifications:
  • 6-Gang Decora/GFCI Device Decora Wallplate
  • Standard Size
  • Thermoset
  • Device Mount
  • Ivory

Weights & Dimensions

  • Width 11.81 in
  • Height 4.5 in

Product Details

  • Made in the USA Yes
  • Market Class G50
  • Type Standard Size
  • Mount Device
  • Gangs 6
  • Brand Leviton
  • PPC 61
  • Material Thermoset
  • Manufacturers Part Number 80436-I
  • Meta Tag Electric outlet, electric socket, electric plug, power outlet, lamp socket
  • Color Family White

Compliance & Certifications

  • Certifications UL/CSA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leviton 80436-I 6-Gang Decora/Gfci Device Decora, Standard, Thermoset, Ivory - Pkg Qty 10

Leviton 80436-I 6-Gang Decora/Gfci Device Decora, Standard, Thermoset, Ivory - Pkg Qty 10

Item #: WBB392795

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant