Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Leviton 80612-I 4-Gang Decora/GFCI Device Decora, Midway, Thermoset, Ivory - Pkg Qty 10

Leviton 80612-I 4-Gang Decora/GFCI Device Decora, Midway, Thermoset, Ivory - Pkg Qty 10

Item #: WBB392822

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.70 ea.

Minimum Quantity: 6

Price: $77.00 / Pkg of 10

Save $3.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leviton 80601 1-Gang Decora/GFCI Device Decora, Midway Size, Thermoset, Brown - Pkg Qty 25

Leviton 80601 1-Gang Decora/GFCI Device Decora, Midway Size, Thermoset, Brown - Pkg Qty 25

Leviton 80601-W 1-Gang Decora/Gucci Device Decora, Midway, Thermoset, White - Pkg Qty 20

Leviton 80601-W 1-Gang Decora/Gucci Device Decora, Midway, Thermoset, White - Pkg Qty 20

Leviton 80601-I 1-Gang Decora/Gucci Device Decora, Midway, Thermoset, Ivory - Pkg Qty 20

Leviton 80601-I 1-Gang Decora/Gucci Device Decora, Midway, Thermoset, Ivory - Pkg Qty 20

Leviton 80414-2W QuickPort Decora Multimedia Blank Insert - Pkg Qty 5

Leviton 80414-2W QuickPort Decora Multimedia Blank Insert - Pkg Qty 5

Leviton 80401-T 1-Gang, 1-Decora, Standard Size Thermoset, Light Almond - Pkg Qty 25

Leviton 80401-T 1-Gang, 1-Decora, Standard Size Thermoset, Light Almond - Pkg Qty 25

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Leviton 80612-I 4-Gang Decora/GFCI Device Decora Wallplate, Midway Size

Specifications:
  • 4-Gang Decora/GFCI Device Decora Wallplate
  • Midway Size
  • Thermoset
  • Device Mount.

Weights & Dimensions

  • Width 8.56 in
  • Height 4.88 in

Product Details

  • Made in the USA Yes
  • Market Class G55
  • Type Midway Size
  • Mount Device
  • Gangs 4
  • Brand Leviton
  • PPC 61
  • Material Thermoset
  • Manufacturers Part Number 80612-I
  • Meta Tag Electric outlet, electric socket, electric plug, power outlet, lamp socket
  • Color Family White

Compliance & Certifications

  • Certifications UL/CSA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leviton 80612-I 4-Gang Decora/GFCI Device Decora, Midway, Thermoset, Ivory - Pkg Qty 10

Leviton 80612-I 4-Gang Decora/GFCI Device Decora, Midway, Thermoset, Ivory - Pkg Qty 10

Item #: WBB392822

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant