x

Take 15% off your entire order!

Offer applied at checkout

Leviton CR15-E 15A, 125V, Duplex Receptacle, Self Grounding, Black - Pkg Qty 10

Leviton CR15-E 15A, 125V, Duplex Receptacle, Self Grounding, Black - Pkg Qty 10

Item #: WBB379861

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.75 ea.

Minimum Quantity: 20

Price: $17.50 / Pkg of 10

Save $0.88 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leviton CR15-E 15-Amp, 125-Volt, Narrow Body Duplex Receptacle, Self Grounding

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap, Black

  • NEMA 5-15R
  • MANUFACTURERS PART NUMBER CR15-E
  • TYPE Duplex
  • GRADE Commercial
  • POLES AND WIRES "2 Pole, 3 Wire"
  • COLOR Black
  • AMPERAGE 15
  • VOLTAGE 125
  • BRAND Leviton
  • MADE IN THE U.S.A. Yes
  • WIRING STYLE Side Wired
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

20 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leviton CR15-E 15A, 125V, Duplex Receptacle, Self Grounding, Black - Pkg Qty 10

Leviton CR15-E 15A, 125V, Duplex Receptacle, Self Grounding, Black - Pkg Qty 10

Item #: WBB379861

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant