LEWISBins DV17120 Full Height Short Divider for Divider Box NDC3120
Write a Review
|
Questions & Answers (0)
Product Description
Subdivide LEWISBins+ Divider Boxes to increase part protection and prevent part migration. Vertical dividers are available to maximize efficiency and flexibility. For easy insertion of dividers, divider containers feature molded-in "no guess" textured divider grid and numbered divider slots. Protect product from part migration.
PRICE
$15.50
6
6
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 11-5/16 in |
| Weight | 0.7 lbs |
Product Details
| Type | Divider |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Long Vertical Divider |
| Color | Gray |
| Manufacturers Part Number | DV17120 |
| Accessory Type | Divider |
| Brand | LewisBins |