SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

LEWISBins ESD-Safe Hanging & Stacking Part Bin PB10x-XL - W/Divider, 4"W x 3-1/2"D x 2"H - Pkg Qty 24

LEWISBins ESD-Safe Hanging & Stacking Part Bin PB10x-XL - W/Divider, 4"W x 3-1/2"D x 2"H - Pkg Qty 24

Item #: WBB649738

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.50 ea.

Minimum Quantity: 8

Price: $156.00 / Pkg of 24

Save $7.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

LEWISBins ESD-Safe Hanging & Stacking Part Bin PB20xL - 4"W x 7"D x 2-29/32"H - Pkg Qty 24

LEWISBins ESD-Safe Hanging & Stacking Part Bin PB20xL - 4"W x 7"D x 2-29/32"H - Pkg Qty 24

Protektive Pak 37512 ESD Storage Container, 17-3/4"L x 13-1/2"W x 9"H - Pkg Qty 5

Protektive Pak 37512 ESD Storage Container, 17-3/4"L x 13-1/2"W x 9"H - Pkg Qty 5

Quantum Conductive Ultra Stack Bin QUS230CO, 5-1/2"W x 10-7/8"D x 5"H - Pkg Qty 12

Quantum Conductive Ultra Stack Bin QUS230CO, 5-1/2"W x 10-7/8"D x 5"H - Pkg Qty 12

LEWISBins ESD-Safe Hanging & Stacking Part Bin PB10xL - 4"W x 3-1/2"D x 2"H - Pkg Qty 24

LEWISBins ESD-Safe Hanging & Stacking Part Bin PB10xL - 4"W x 3-1/2"D x 2"H - Pkg Qty 24

Quantum Conductive Ultra Stack Bin QUS240CO, 8-1/4"W x 14-3/4"D x 7"H - Pkg Qty 12

Quantum Conductive Ultra Stack Bin QUS240CO, 8-1/4"W x 14-3/4"D x 7"H - Pkg Qty 12

LEWISBins ESD-Safe Hanging & Stacking Part Bin PB30xL - 5-13/16"W x 9-1/2"D x 5"H - Pkg Qty 12

LEWISBins ESD-Safe Hanging & Stacking Part Bin PB30xL - 5-13/16"W x 9-1/2"D x 5"H - Pkg Qty 12

LEWISBins ESD-Safe Divider Box DC3080xL - 22-13/32"L x 17-13/32"W x 8"H - Pkg Qty 4

LEWISBins ESD-Safe Divider Box DC3080xL - 22-13/32"L x 17-13/32"W x 8"H - Pkg Qty 4

LEWISBins ESD-Safe Divider Box DC2060xL - 16-1/2"L x 10-29/32"W x 6"H - Pkg Qty 8

LEWISBins ESD-Safe Divider Box DC2060xL - 16-1/2"L x 10-29/32"W x 6"H - Pkg Qty 8

LEWISBins ESD-Safe Divider Box DC3120xL - 22-13/32"L x 17-13/32"W x 12"H - Pkg Qty 3

LEWISBins ESD-Safe Divider Box DC3120xL - 22-13/32"L x 17-13/32"W x 12"H - Pkg Qty 3

Molded Fiberglass Fibrestat ESD Stacking Tote 808300, Top Overall -23-3/8"L x 12"W x 6"H - Pkg Qty 6

Molded Fiberglass Fibrestat ESD Stacking Tote 808300, Top Overall -23-3/8"L x 12"W x 6"H - Pkg Qty 6

Protektive Pak ESD Shipping & Storage Hinged Boxes w/ Foam, 9"L x 5"W x 1-37/64"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Hinged Boxes w/ Foam, 9"L x 5"W x 1-37/64"H, Black - Pkg Qty 5

Protektive Pak Small ESD Component Shipping & Storage Boxes, 2-3/4"L x 2-3/4"W x 1"H, Black - Pkg Qty 5

Protektive Pak Small ESD Component Shipping & Storage Boxes, 2-3/4"L x 2-3/4"W x 1"H, Black - Pkg Qty 5

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

LEWISBins Conductive Hanging & Stacking Part Bin w/Divider, 4"W X 3-1/2"D X 2"H

LEWISBins+ ESD-Safe Part Bins are permanently molded in conductive material for use in cleanrooms and workstations. Combine Part Bins with ESD-Safe Metal Storage Systems to meet your work-in-process requirements. 8 available sizes. Features molded-in dividers. Label insert area for easy identification. Smooth gravity flow interior optimizes parts accessibility. Bins hang on most louvered panels or rails. Hopper height of 1-1/8"

Weights & Dimensions

  • Depth 3-1/2 in
  • Width 4 in
  • Inside Depth 3 in
  • Height 2 in
  • Weight 0.1 lbs
  • Inside Width 3-13/32 in

Product Details

  • Assembly Required Assembled
  • Stack and/or Nest Stack
  • Brand LewisBins
  • Package Quantity 24
  • Material ESD Polypropylene
  • Style Molded-In Dividers
  • Manufacturers Part Number PB10x XL
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

8 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
LEWISBins ESD-Safe Hanging & Stacking Part Bin PB10x-XL - W/Divider, 4"W x 3-1/2"D x 2"H - Pkg Qty 24

LEWISBins ESD-Safe Hanging & Stacking Part Bin PB10x-XL - W/Divider, 4"W x 3-1/2"D x 2"H - Pkg Qty 24

Item #: WBB649738

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant