SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

LEWISBins ESD-Safe Hanging & Stacking Part Bin PB30x-XL - w/Divider, 5-13/16x9-1/2x5 - Pkg Qty 12

LEWISBins ESD-Safe Hanging & Stacking Part Bin PB30x-XL - w/Divider, 5-13/16x9-1/2x5 - Pkg Qty 12

Item #: WBB649678

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$24.25 ea.

Minimum Quantity: 5

Price: $291.00 / Pkg of 12

Save $14.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

LEWISBins ESD-Safe Hanging & Stacking Part Bin PB20xL - 4"W x 7"D x 2-29/32"H - Pkg Qty 24

LEWISBins ESD-Safe Hanging & Stacking Part Bin PB20xL - 4"W x 7"D x 2-29/32"H - Pkg Qty 24

LEWISBins ESD-Safe Hanging & Stacking Part Bin PB10xL - 4"W x 3-1/2"D x 2"H - Pkg Qty 24

LEWISBins ESD-Safe Hanging & Stacking Part Bin PB10xL - 4"W x 3-1/2"D x 2"H - Pkg Qty 24

LEWISBins ESD-Safe Hanging & Stacking Part Bin PB30xL - 5-13/16"W x 9-1/2"D x 5"H - Pkg Qty 12

LEWISBins ESD-Safe Hanging & Stacking Part Bin PB30xL - 5-13/16"W x 9-1/2"D x 5"H - Pkg Qty 12

LEWISBins ESD-Safe Divider Box DC3080xL - 22-13/32"L x 17-13/32"W x 8"H - Pkg Qty 4

LEWISBins ESD-Safe Divider Box DC3080xL - 22-13/32"L x 17-13/32"W x 8"H - Pkg Qty 4

LEWISBins ESD-Safe Divider Box DC2060xL - 16-1/2"L x 10-29/32"W x 6"H - Pkg Qty 8

LEWISBins ESD-Safe Divider Box DC2060xL - 16-1/2"L x 10-29/32"W x 6"H - Pkg Qty 8

LEWISBins ESD-Safe Divider Box DC3120xL - 22-13/32"L x 17-13/32"W x 12"H - Pkg Qty 3

LEWISBins ESD-Safe Divider Box DC3120xL - 22-13/32"L x 17-13/32"W x 12"H - Pkg Qty 3

LEWISBins ESD-Safe Divider Box DC2050xL - 16-1/2"L x 10-29/32"W x 5"H - Pkg Qty 8

LEWISBins ESD-Safe Divider Box DC2050xL - 16-1/2"L x 10-29/32"W x 5"H - Pkg Qty 8

Molded Fiberglass Fibrestat ESD Stacking Tote 808300, Top Overall -23-3/8"L x 12"W x 6"H - Pkg Qty 6

Molded Fiberglass Fibrestat ESD Stacking Tote 808300, Top Overall -23-3/8"L x 12"W x 6"H - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

LEWISBins Conductive Hanging & Stacking Part Bin w/Divider, 5-13/16"W X 9-1/2"D X 5"H

LEWISBins+ ESD-Safe Part Bins are permanently molded in conductive material for use in cleanrooms and workstations. Combine Part Bins with ESD-Safe Metal Storage Systems to meet your work-in-process requirements. 8 available sizes. Features molded-in dividers. Label insert area for easy identification. Smooth gravity flow interior optimizes parts accessibility. Bins hang on most louvered panels or rails. Hopper height of 2-5/8"

Weights & Dimensions

  • Depth 9-1/2 in
  • Width 5-13/16 in
  • Height 5 in
  • Inside Depth 8-13/32 in
  • Weight 0.7 lbs
  • Inside Width 5 in

Product Details

  • Assembly Required Assembled
  • Stack and/or Nest Stack
  • Brand LewisBins
  • Package Quantity 12
  • Material ESD Polypropylene
  • Style Molded-In Dividers
  • Manufacturers Part Number PB30x XL
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Quantum Conductive Ultra Stack Bin QUS230CO, 5-1/2"W x 10-7/8"D x 5"H - Pkg Qty 12

Item #: 184873

Not Yet Rated

Ships in One Business Day

$258.00

compare items
Close

5 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
LEWISBins ESD-Safe Hanging & Stacking Part Bin PB30x-XL - w/Divider, 5-13/16x9-1/2x5 - Pkg Qty 12

LEWISBins ESD-Safe Hanging & Stacking Part Bin PB30x-XL - w/Divider, 5-13/16x9-1/2x5 - Pkg Qty 12

Item #: WBB649678

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant