Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LewisBins

Model # :WBB649551

MPN #: DV1060 XL

LEWISBins ESD-Safe Vertical Box Dividers DV1060xL - 9-1/8"L x 5-13/32"H

Product Description
LEWISBins ESD-Safe Vertical Box Dividers, 9-1/8"L X 5-13/32"H

Subdivide LEWISBins+ ESD-Safe Divider Boxes to increase part protection and prevent part migration. Vertical dividers are available to maximize efficiency and flexibility. For easy insertion of dividers, divider containers feature molded-in "no guess" textured divider grid and numbered divider slots. Protect product from part migration. XL Conductive Material. Works with container model DC2060, DC2070, and DC2080.

Conductive Material - XL Material: surface resistance of less than 1.0 x 104 ohms or surface resistivity of <1.0 x 105 ohms/square. Dissipative Material - LS Material: surface resistance greater than or equal to 1.0 x 109 ohms/square, but less than 1.0 x 1012 ohms/square. Dissipative Material - SD SMC Material: surface resistivity greater than or equal to 1.0 x 105 ohms/square, but less than or equal to 5.0 x 109 ohms/square.

PRICE
$7.70

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/8 in
Height5-13/32 in
Weight0.2 lbs

Product Details

Assembly RequiredNo
TypeAccessory
MaterialPolypropylene
Package Quantity1
ColorBlack
Manufacturers Part NumberDV1060 XL
Accessory TypeDivider
BrandLewisBins