LEWISBins Polylewton Polyethylene Tote, 19-1/2"L x 13"W x 12-3/8"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
These well-built LEWISBins+ Polylewton Polyethylene Totes offer plenty of service, easy cleaning, stacking and nesting space. Linear polyethylene is resistant to shrinkage, warpage, and amazingly serviceable even in cold weather. Stack and nest. Gray and blue pans can be used in direct contact with-They are totally cleanable. Materials have been approved to meet FDA standards. Stacks when full, and nests when empty at an alternating 180 degree position. Appropriate for lean manufacturing.
PRICE
$26.95
5
5
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-1/2 in |
| Width | 13 in |
| Height | 12-3/8 in |
| Size (L x W x H) | 19-1/2 x 13 x 12-3/8 in |
| Inside Length | 14-13/16 in |
| Inside Width | 10-5/8 in |
| Inside Height | 11-1/2 in |
| Inside Top Length | 15-13/16 in |
| Inside Top Width | 11-13/16 in |
| Inside Bottom Length | 14-13/16 in |
| Inside Bottom Width | 10-5/8 in |
Product Details
| Type | Storage Tote |
| Color | Gray |
| Lid | No |
| Capacity | 1.3 ft³ |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | SN2013-12Q |
| Stack and/or Nest | Stack & Nest |
| Brand | LewisBins |