Lewiston Mailbox, Post (Fluted Base & Ball Finial), w/3 Address Plates, Support Brace, Black
Write a Review
|
Questions & Answers (0)
Product Description
Lewiston Mailbox, Post (Decorative Fluted Base & Ball Finial), with 3 Address Plates, Support Brace, Black
Our Lewiston Mailbox Collection is made of rust-free cast aluminum with a durable weather resistant finish and comes with mailbox, post, support brace, decorative ball finial and fluted base. Mailbox has three cast aluminum address plates that mount to each side and front of mailbox. Mailbox color is black with black address plate (w/gold numbers). Two different cast aluminum front plates are available: An address front plate or a decorative Fleur De Lis front plate.
Note: Please specify Mailbox Number at time of order.
Our Lewiston Mailbox Collection is made of rust-free cast aluminum with a durable weather resistant finish and comes with mailbox, post, support brace, decorative ball finial and fluted base. Mailbox has three cast aluminum address plates that mount to each side and front of mailbox. Mailbox color is black with black address plate (w/gold numbers). Two different cast aluminum front plates are available: An address front plate or a decorative Fleur De Lis front plate.
Note: Please specify Mailbox Number at time of order.
PRICE
$805.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 20 in |
| Height | 62 in |
| Weight Capacity | 32 lbs |
| Weight | 32 lbs |
| Mailbox Dimensions (W x D x H) | 7" x 18" x 7" |
Product Details
| Assembly Required | Yes |
| Lock Type | Non-Locking |
| Type | Front Access |
| Color | Black |
| Series | Lewiston |
| Style | Mailbox w/Address Plates, Post w/Fluted Base & Ball Finial |
| Mounting Location | Post Mounted (Included) |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | LMC-804-BL |
| Number of Mailboxes | 1 |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |