Lewiston Mailbox, Post (Ornate Base & Pineapple Finial), with Vinyl Numbers, Support Brace, Bronze
Write a Review
|
Questions & Answers (0)
Product Description
Our Lewiston Mailbox Collection is made from rust-free cast aluminum with a durable weather resistant finish. Mailbox comes with post, support brace, decorative pineapple finial and ornate base. Mailbox color is bronze and features either Gold or White vinyl numbers that are attached to all three sides of mailbox . Post, support brace, finial and base color: Bronze
Note: Please specify Mailbox Number at time of order.
Note: Please specify Mailbox Number at time of order.
PRICE
$665.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 20 in |
| Height | 62 in |
| Weight Capacity | 32 lbs |
| Weight | 32 lbs |
| Mailbox Dimensions (W x D x H) | 7" x 18" x 7" |
Product Details
| Assembly Required | Yes |
| Lock Type | Non-Locking |
| Type | Front Access |
| Color | Brown |
| Series | Lewiston |
| Style | Mailbox w/Vinyl Numbers, Post w/Ornate Base & Pineapple Finial |
| Mounting Location | Post Mounted (Included) |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | LMCV-703-BZ |
| Number of Mailboxes | 1 |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |