x

Take 15% off your entire order!

Offer applied at checkout

+

Lexco® - Wesco® Lift Table 492204 30"L x 20"W 2000 Lb. Capacity

Lexco® - Wesco® Lift Table 492204 30"L x 20"W 2000 Lb. Capacity

Item #: WB251693

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,596.60 up to 5% OFF

Price: $1,522.00

$253.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Lexco® - Wesco® HYDRAULIC MOBILE WORK POSITIONING LIFT TABLE

This Post Lift Table features a foot operated hydraulic pump with precision telescoping tube guides for exact table height adjustments. The strong 1/4" thick reinforced steel top platform and base handles heavy loads up to 2000 lbs. Portable lift table includes 5" steel casters for mobility. Unit has 2 swivel and 2 rigid casters and a floor lock to keep table in position.

  • CAPACITY LBS 2000
  • COLOR FINISH Green
  • ASSEMBLY Assembled
  • BRAND Lexco - Wesco
  • CONSTRUCTION Steel
  • LOWERED HEIGHT INCHES 30
  • MANUFACTURERS PART NUMBER 492204
  • PLATFORM LENGTH INCHES 30
  • PLATFORM WIDTH INCHES 20
  • RAISED HEIGHT INCHES 48
  • REFERENCE # HT-2338-2F-A
  • WEIGHT LBS 215
  • WHEEL DIAMETER INCHES 5
  • WHEEL TYPE Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lexco® - Wesco® Lift Table 492204 30"L x 20"W 2000 Lb. Capacity

Lexco® - Wesco® Lift Table 492204 30"L x 20"W 2000 Lb. Capacity

Item #: WB251693

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lexco® - Wesco® Lift Table 492204 30"L x 20"W 2000 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant