Add to list
Share
Print


Model #: WBB1878969
MPN #: LF168F-2BDQ
Lifan LF168F-2BDQ 6.5MHP; Electric/Recoil Start - 0.75in Horizontal Keyway Engine
|
Questions & Answers (0)
PRICE
$255.95
was $274.55Save $18.60 (6.77%)
Usually ships in 60 to 63 days
Lifan, LF168F-2BDQ, 6.5MHP; Electric/Recoil Start - 0.75in Horizontal Keyway Engine
The LF168F-2BDQ engine is 196cc - 6.5 HP electric and recoil start engine that comes with low oil shutdown for protection. The design features a universal mounting bolt pattern. With the electric start feature the engine has a 3 amp charging system to recharge the battery. It also has a ¾" horizontal output shaft. It is EPA approved. This engine is built with automotive grade parts. The warranty is 3 years for residential and 1 year commercial use. Parts to maintain and repair Lifan engines and equipment are available upon special request.
Features:
The LF168F-2BDQ engine is 196cc - 6.5 HP electric and recoil start engine that comes with low oil shutdown for protection. The design features a universal mounting bolt pattern. With the electric start feature the engine has a 3 amp charging system to recharge the battery. It also has a ¾" horizontal output shaft. It is EPA approved. This engine is built with automotive grade parts. The warranty is 3 years for residential and 1 year commercial use. Parts to maintain and repair Lifan engines and equipment are available upon special request.
Features:
- Industrial Grade OHV Gasoline Engine
- 4-Stroke
- Single Cylinder
- 6.5 Maximum Horse Power / 196cc Displacement
- Recoil Start & Electric Start
- 0.95 Gallon Fuel Capacity
- 0.75in Keyway Output Shaft
- Low Oil Shutdown Protection
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.