Add to list
Share
Print


Model #: WBB1878972
MPN #: LF170F-BDQ
Lifan LF170F-BDQ 7MHP - 0.75 Electric Start Horizontal Keyway
|
Questions & Answers (0)
PRICE
$270.95
was $279.56Save $8.61 (3.08%)
Usually ships in 60 to 63 days
Lifan, LF170F-BDQ, 7MHP - 0.75 Electric Start Horizontal Keyway
The LF170F-BDQ engine is 212 cc - 7 HP electric and recoil start engine that comes with a low oil shutdown for protection. The design features a universal mounting bolt pattern. With the electric start feature the engine has a 3 amp charging system to recharge the battery. It also has a ¾" horizontal output shaft. It is EPA approved. This engine is built with automotive grade parts. The warranty is 3 years for residential and 1 year commercial use. Parts to maintain and repair Lifan engines and equipment are available upon special request.
Features:
The LF170F-BDQ engine is 212 cc - 7 HP electric and recoil start engine that comes with a low oil shutdown for protection. The design features a universal mounting bolt pattern. With the electric start feature the engine has a 3 amp charging system to recharge the battery. It also has a ¾" horizontal output shaft. It is EPA approved. This engine is built with automotive grade parts. The warranty is 3 years for residential and 1 year commercial use. Parts to maintain and repair Lifan engines and equipment are available upon special request.
Features:
- 7 HP 212 cc 4-stroke OHV industrial grade gas engine
- Recoil and Electric Start
- 3/4 in. keyway shaft
- Universal mounting bolt patterns
- Low oil shutdown engine protection
- 1 gal. fuel tank
- Automotive grade rods, pistons, ring, crankshaft
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.