Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB1878968

MPN #: LF170F-BQ

Lifan LF170F-BQ 7MHP - 0.75 Horizontal Keyway Engine

|
Questions & Answers (0)
PRICE
$188.95
was $209.73
Save $20.78 (9.91%)
Usually ships in 60 to 63 days
Lifan, LF170F-BQ, 7MHP - 0.75 Horizontal Keyway Engine

The LF170F-BQ engine is 212 cc - 7 HP recoil start engine that comes with a low oil shutdown for protection. The design features a universal mounting bolt pattern. It also has a ¾" horizontal output shaft. It is EPA approved. This engine is built with automotive grade parts. The warranty is 3 years for residential and 1 year commercial use. Parts to maintain and repair Lifan engines and equipment are available upon special request.

Features:
  • 7 HP 212 cc 4-stroke OHV industrial grade gas engine
  • Recoil start
  • 3/4 in. keyway shaft
  • Universal mounting bolt patterns
  • Low oil shutdown engine protection
  • 1 gal. fuel tank
  • Automotive grade rods, pistons, ring, crankshaft
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.