Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB1878949

MPN #: LF177F-BDQ

Lifan LF177F-BDQ 9MHP; Electric/Recoil Start - 1in Horizontal Keyway Engine

|
Questions & Answers (0)
PRICE
$394.95
was $413.91
Save $18.96 (4.58%)
Usually ships in 60 to 63 days
Lifan, LF177F-BDQ, 9MHP; Electric/Recoil Start - 1in Horizontal Keyway Engine

The LF177F-BDQ engine is 270 cc - 9 HP electric and recoil start engine that comes with a low oil shutdown for protection. The design features a universal mounting bolt pattern. It also has a 1" horizontal output shaft. With the electric start feature the engine has a 3 amp charging system to recharge the battery. It is EPA approved. This engine is built with automotive grade parts. The warranty is 3 years for residential and 1 year commercial use. Parts to maintain and repair Lifan engines and equipment are available upon special request.

Features:
  • 9 HP 270 cc 4-stroke OHV industrial grade gas engine
  • Recoil and Electric Start
  • 1 in. keyway shaft
  • Universal mounting bolt patterns
  • Low oil shutdown engine protection
  • 1.58 gal. fuel tank
  • Automotive grade rods, pistons, ring, crankshaft
  • Oversize muffler with safety heat shield for quiet operation
  • Fuel shutoff switch for easy transport and maintenance
  • Highly efficient splash lubrication system
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.