Lift-All® CSH10 Hook-Top 3, 5 & 10 Gallon Water Cooler Sling 500 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Lift-All® HOOK-TOP 3, 5 & 10 GALLON WATER COOLER SLING
Allows Workers to Lift Coolers Safely.
Cooler Sling will adjust to lift 3, 5 or 10 gallon water coolers to elevated work stations safely and securely. 500 lb. capacity sling is made from 2" wide yellow polyester webbing and features 3 lifting legs to hold both the cooler and the lid. Buckles on the 2 belly bands allow for easy rigging and quick connection. An extra loop on the bottom of the sling allows for easy attachment of additional hook-top cooler slings for greater flexibility. Overall height is 44".
Custom sizes also available; please call for more information.
Allows Workers to Lift Coolers Safely.
Cooler Sling will adjust to lift 3, 5 or 10 gallon water coolers to elevated work stations safely and securely. 500 lb. capacity sling is made from 2" wide yellow polyester webbing and features 3 lifting legs to hold both the cooler and the lid. Buckles on the 2 belly bands allow for easy rigging and quick connection. An extra loop on the bottom of the sling allows for easy attachment of additional hook-top cooler slings for greater flexibility. Overall height is 44".
Custom sizes also available; please call for more information.
PRICE
$97.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 44 in |
| Weight | 4 lbs |
| Vertical Lift Weight Capacity | 500 lbs |
Product Details
| Style | Water Cooler |
| Type | Water Cooler |
| Material | Polyester |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | CSH16 |
| Brand | Lift-All |