Liberty is a spacious, wheelchair accessible restroom that can also be promoted as a family-sized restroom. It has a patented flat-floor system for easy wheelchair access and maneuverability. The handrails and paper holder, together with the rotary latch, are designed and manufactured for simple end-user operation. Patented flat floor system, combined with the strength of the side walls and capped roof, forms a sleek, modern restroom that retains its shape over the life of the product.
Satellite Industries Liberty ADA Spacious,Wheelchair Accessible Restroom, 62"Wx62"Dx91"H, Royal Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,249.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 250 lbs |
| Seat Height | 19 in |
| Exterior | 62"W x 62"D x 91"H |
Product Details
| Interior | 61"W x 61"D x 90"H |
| Color | Blue |
| For Use With | Portable Toilet |
| Holding Tank Capacity | 35 Gallons |
| Style | Wheelchair Accesible |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Liberty ADA Portable Restroom |
| Manufacturers Part Number | 2132A |
| Brand | Satellite Industries |