- 12 oz., 4-ply cotton yarn with scrub pad.
- 3/4" steel handle with hanger hole.
- Looped-ends with tail band. Strong polymer yarn connector with threaded, replaceable handle (Libman Commercial #603).
- Refill #130
Libman Commercial 12 Oz. Looped-End Wet Mop - 121 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$100.50 Sold in packages of 6 / $16.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Weight | 1 lbs |
| Size | 12 oz. |
| Handle Length | 46-1/2 |
| Mop Head Size | 12 oz. |
| Diameter | 3/4 in |
Product Details
| Handle Material | Steel |
| Type | Looped-End |
| Color | Green |
| For Use With | Refill #00130 |
| Material | Cotton Blend |
| Package Quantity | 6 |
| Manufacturers Part Number | 121 |
| Brand | Libman Commercial |