Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Libman Commercial

Model # :WBB598671

MPN #: 590

Libman Commercial High Power® 100% Cotton Premium White Shop Towels, 12 Pack - 590

Product Description

Libman Commercial High Power® 100% Cotton Premium White Shop Towels clean and polish machines, workbenches, metal parts, wood and more. The high-performance absorbent material removes oil, grease, solvent and other liquids with ease. Each towel has hemmed edges which prevent fraying, unraveling and excess linting. The consistent 13" x 17" size ensures cleaning efficiency even in the toughest automotive, manufacturing & janitorial environments.

  • 100% premium terry cotton
  • 13" X 17"
  • Pre-washed
  • Reusable and machine washable
  • 12-pack bag

PRICE
$20.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size13 x 17

Product Details

MaterialCotton
Package Quantity12
DescriptionPremium Shop Towels
ColorWhite
Manufacturers Part Number590
BrandLibman Commercial