Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Libman Commercial High Power® 100% Cotton White Glass Towels, 6 Pack - 592

Libman Commercial High Power® 100% Cotton White Glass Towels, 6 Pack - 592

Item #: WBB598666

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $14.50

Save $0.73 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ 266 GSM Microfiber Glass Cleaning Cloths, 16" x 16", Gold, 12 Cloths/Pack

Global Industrial™ 266 GSM Microfiber Glass Cleaning Cloths, 16" x 16", Gold, 12 Cloths/Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ 300 GSM Microfiber Polishing Cloths, 16" x 16", White, 12 Cloths/Pack

Global Industrial™ 300 GSM Microfiber Polishing Cloths, 16" x 16", White, 12 Cloths/Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Reclaimed Rags - Colored Knit/Polo, 25 Lbs.

Reclaimed Rags - Colored Knit/Polo, 25 Lbs.

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Reclaimed Rags - Pure White, 25 Lbs.

Reclaimed Rags - Pure White, 25 Lbs.

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Recycled Mixed Color Cut Rags, 10 Lb. Box

Global Industrial™ Recycled Mixed Color Cut Rags, 10 Lb. Box

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Libman Commercial High Power® 100% Cotton Premium White Shop Towels, 12 Pack - 590

Libman Commercial High Power® 100% Cotton Premium White Shop Towels, 12 Pack - 590

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Plain Z400 Blue Jumbo Roll, 692 Sheets/Roll, 1 Roll/Case

Plain Z400 Blue Jumbo Roll, 692 Sheets/Roll, 1 Roll/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Libman Commercial High Power® 100% Cotton White Glass Towels provide maximum performance on windows, glasstop tables, photo frames, mirrors, chrome accents and more. The soft cotton material wipes away dust, fingerprints and water stains without marring the surface.The lint-free woven texture provides superior shine and reflectiveness, with no streaks. The consistent 13" x 17" size ensures cleaning efficiency even in the toughest automotive, manufacturing & janitorial environments.

  • 100% cotton
  • 13" X 17"
  • Reusable and machine washable
  • 6-pack bag

Product Details

  • Type Glass & Mirror
  • Brand Libman Commercial
  • Package Quantity 72
  • Manufacturers Part Number 592
  • Color Family White

Weights & Dimensions

  • Size 13 X 17
  • Weight 300 gsm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Libman Commercial High Power® 100% Cotton White Glass Towels, 6 Pack - 592

Libman Commercial High Power® 100% Cotton White Glass Towels, 6 Pack - 592

Item #: WBB598666

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Libman Commercial High Power® 100% Cotton White Glass Towels, 6 Pack - 592
    Libman Commercial High Power® 100% Cotton White Glass Towels, 6 Pack - 592
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant