Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Lid For 11 & 22 Gallon Round Rubbermaid Waste Receptacles - Beige

Lid For 11 & 22 Gallon Round Rubbermaid Waste Receptacles - Beige

Item #: WB498593BG

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Tan
  • Black
  • Gray

Tan

Frequently Purchased Together

  • Lid For 11 & 22 Gallon Round Rubbermaid Waste Receptacles - Beige
  • Global Industrial™ Medium Duty White Trash Bags - 12 to 16 Gal, 0.5 Mil, 500 Bags/Case

    $46.95

  • Global Industrial™ Extra Heavy Duty Black Trash Bags - 30 to 33 Gal, 1.4 Mil, 100 Bags/Case

    $52.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • 11 Gallon Round Rubbermaid Waste Receptacle - Gray

    $24.95

Original Price: $44.95

Clearance Price: $21.98

Save $1.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

35 Gallon Square Rubbermaid Waste Receptacle - Gray

35 Gallon Square Rubbermaid Waste Receptacle - Gray

Rubbermaid® Slim Jim® Recycling Can, 23 Gallon, Gray

Rubbermaid® Slim Jim® Recycling Can, 23 Gallon, Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Medium Duty White Trash Bags - 12 to 16 Gal, 0.5 Mil, 500 Bags/Case

Global Industrial™ Medium Duty White Trash Bags - 12 to 16 Gal, 0.5 Mil, 500 Bags/Case

50 Gallon Square Rubbermaid Waste Receptacle - Gray

50 Gallon Square Rubbermaid Waste Receptacle - Gray

11 Gallon Round Rubbermaid Waste Receptacle - Gray

11 Gallon Round Rubbermaid Waste Receptacle - Gray

Rubbermaid Brute® 2632 Trash Container w/Venting Channels, 32 Gallon - Gray

Rubbermaid Brute® 2632 Trash Container w/Venting Channels, 32 Gallon - Gray

Global Industrial™ Plastic Trash Can, Gray, 55 Gallon

Global Industrial™ Plastic Trash Can, Gray, 55 Gallon

Global Industrial™ Plastic Trash Can, 32 Gallon, Gray

Global Industrial™ Plastic Trash Can, 32 Gallon, Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Trash Can - 20 Gallon Gray

Global Industrial™ Plastic Trash Can - 20 Gallon Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Rubbermaid Brute® 2643-60 Trash Container w/Venting Channels, 44 Gallon - Gray - Pkg Qty 4

Rubbermaid Brute® 2643-60 Trash Container w/Venting Channels, 44 Gallon - Gray - Pkg Qty 4

Rubbermaid® Slim Jim® 3540 Recycling Container, 23 Gallon - Beige

Rubbermaid® Slim Jim® 3540 Recycling Container, 23 Gallon - Beige

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Floor Sign 2 Sided - Caution Wet Floor

Global Industrial™ Floor Sign 2 Sided - Caution Wet Floor

Global Industrial™ Extra Heavy Duty Black Trash Bags - 30 to 33 Gal, 1.4 Mil, 100 Bags/Case

Global Industrial™ Extra Heavy Duty Black Trash Bags - 30 to 33 Gal, 1.4 Mil, 100 Bags/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Tripp Lite Protect It! Surge Protected Power Strip, 7 Outlets, 15A, 2160 Joules, 7' Cord

Tripp Lite Protect It! Surge Protected Power Strip, 7 Outlets, 15A, 2160 Joules, 7' Cord

Lid for Round Rubbermaid Trash Container
Quality Rubbermaid waste containers are lightweight, yet withstand years of rugged indoor or outdoor use. They're made of easy-to-clean polyethylene that resists dents, cracks and corrosion. Classic Rubbermaid styling makes them attractive for offices and lobbies. This lid features a swing door that allows trash to drop into the waste receptacle without hand contact while controlling insects and odors.

Weights & Dimensions

  • Depth 16-1/8 in
  • Width 16-1/8 in

Product Details

  • Assembly Required Assembled
  • Type Swing Door Lid
  • For Use With 11 & 22 Gallon Containers
  • Accessory Type Lid
  • Brand Rubbermaid Commercial
  • Material Plastic
  • Manufacturers Part Number FG267200BEIG
  • Shape Round
  • Color Family Tan
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 15, 2012

    Lids for our trashcans
    Your review:
    The lids work very well. They are nice because they allow trash to go into the can easily, but then cover the trash so it cannot be seen by the public. They are easy to clean as well.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Extra Heavy Duty Black Trash Bags - 30 to 33 Gal, 1.4 Mil, 100 Bags/Case

$52.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lid For 11 & 22 Gallon Round Rubbermaid Waste Receptacles - Beige

Lid For 11 & 22 Gallon Round Rubbermaid Waste Receptacles - Beige

Item #: WB498593BG

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lid For 11 & 22 Gallon Round Rubbermaid Waste Receptacles - Beige
    Lid For 11 & 22 Gallon Round Rubbermaid Waste Receptacles - Beige
    Lid For 11 & 22 Gallon Round Rubbermaid Waste Receptacles - Beige
    Lid For 11 & 22 Gallon Round Rubbermaid Waste Receptacles - Beige
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant