Cambro 853FCPC190 - Lid For 853fcp, Translucent - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Lid for 853FCP, co-polymer, translucent
PRICE
$66.00 Sold in packages of 24 / $2.75 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 in |
| Width | 8-9/16 in |
| Height | 1-7/8 in |
Product Details
| Material | Co-Palmer |
| Package Quantity | 24 |
| Manufacturers Part Number | 853FCPC190 |
| Brand | Cambro |