Buckhorn® Lid For BN3230 Bulk Container, 32-13/16"L x 30-13/16"W x 2-5/16"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Lids for bulk containers help protect contents during shipment and storage. Made from industrial grade plastic.
PRICE
$69.95
1
1
Available on or around 11/30/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32-13/16 in |
| Width | 30-13/16 in |
| Height | 2-5/16 in |
| Size (L x W x H) | 32-13/16 x 30-13/16 x 2-5/16 in |
| Weight | 10.3 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Color | Black |
| Material | Plastic |
| Casters Included | No |
| Package Quantity | 1 |
| Manufacturers Part Number | TS3230020010000 |
| Brand | Buckhorn |