LEWISBins Lid RCNO2115-2 For Nest Only Container 21-5/16 x 15-3/16 x 1-5/16 Gray - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
NESTABLE SHIPPING CONTAINERS
Lid
Made using injection-molded high density polyethylene. Gray color. Lid allows secure stacking with raised lip edges. Sold in carton quantities of 5.
Lid
Made using injection-molded high density polyethylene. Gray color. Lid allows secure stacking with raised lip edges. Sold in carton quantities of 5.
PRICE
$97.50 Sold in packages of 5 / $19.50 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-5/16 in |
| Width | 15-3/16 in |
| Height | 1-5/16 in |
| Weight | 2 lbs |
Product Details
| Type | Lid |
| Material | Plastic |
| Package Quantity | 5 |
| Color | Gray |
| Manufacturers Part Number | RCNO2115-2 |
| Accessory Type | Cover and Lid |
| Brand | LewisBins |