
Customers Also Viewed
Product Information
Customer Review
Product Q&A
AJC® Liebert GXT3-1000MT120 12V 5Ah UPS Battery
Features:
Features:
- AJC® Brand replacement compatible with a Liebert GXT3-1000MT120 UPS Battery
- Voltage: 12 (12 Volts)
- Capacity: 5Ah
- Terminals: F1
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 3.5 inches
- Width: 2.81 inches
- Height: 3.9 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Disclaimer:Our products are not affiliated with or authorized by Liebert.
Weights & Dimensions
- Width 2.8 in
- Length 3.5 in
Product Details
- Voltage 12 V
- Terminals F1
- Amperage 5 A
- Compatible Part/Model Number LIEBERT-GXT3-1000MT120
- Type Sealed Lead Acid (AGM) (VRLA)
- For Use With Liebert
- Package Quantity 1
- Brand AJC Battery
- Manufacturers Part Number AJC-D5S-S-4-147626
Warranty
- Warranty 1 yr
Customer Review
Product Q & A
There are no questions for this product.

AJC® Liebert GXT3-1000MT120 12V 5Ah UPS Battery
$21.0
- Product Information
- Customer Review
- Product Q&A