Kemp USA Guard t-shirts are 100% cotton for comfort. Include Guard logo on front and back.
Kemp Lifeguard Shirt 100% Cotton Heart Size Chest & Full Back Guard Logo, X Large, 18-001-1-XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | XL |
Product Details
| Type | Guard T-shirts |
| Material | 100% Cotton |
| Gender | Men's |
| Package Quantity | 1 |
| Description | 30" Ring Buoy With Reflective Tape |
| Color | White |
| Manufacturers Part Number | 18-001-1-XL |
| Brand | Kemp USA |
Warranty
| Warranty | 1 yr |