Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB3097404

MPN #: AJC-C1.3S-J-0-189416

AJC® Lifeline H101B Medical Replacement Battery 1.3Ah, 6V, F1

Product Description
  • AJC® replacement compatible with Lifeline H101B Medical Battery
  • Exact OEM replacement guaranteed to fit easily and precisely
  • Maintenance free AGM technology, no need to add acid or water ever
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders
  • UL Recognized Component
  • Buy with confidence. Our backed by easy 30-day returns and 12-month warranty
Disclaimer: Our products are not affiliated with or authorized by Lifeline

PRICE
$9.10

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.82 in
Width0.94 in
Height2.05 in

Product Details

TypeLead acid (non-spillable)
Voltage6 V
TerminalsF1
Manufacturers Part NumberAJC-C1.3S-J-0-189416
Amperage1.3 A
Compatible Part/Model NumberLifeline H101B
BrandAJC Battery