x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 71303 - Lift Off Tortilla Server, 8" x 2", Black, 071303

Carlisle 71303 - Lift Off Tortilla Server, 8" x 2", Black, 071303

Item #: WBB1190831

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.00

Save $0.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle Lift Off Tortilla Server, 8" / 2", Black, 071303

Features:
  • Unique Aztec Design Is At Home In Any Traditional Mexican Or Tex-Mex Restaurant
  • 8" And 12" Servers Available In A Lift Off Lid Model
  • 7" Server Available With Integrated Hinged Lid Model For Easy One Handed Access
  • Unique Integrated Hinged Lid Model Gives Easy One Handed Access To Tortillas On Crowded Tabletops
  • Thick Walled Polypropylene Material Helps Keep Tortillas Warm For Tabletop Service; Microwavable, Safe For Temperatures Up To 190°°
  • Servers Are Stackable And Dishwasher Safe
  • BPA Free

  • BRAND Carlisle
  • MANUFACTURERS PART NUMBER 71303
  • DESCRIPTION Lift Off Tortilla Server
  • HEIGHT INCHES 12-1/8
  • COLOR FINISH Black
  • WIDTH INCHES 19
  • DEPTH INCHES 18-1/2
  • MATERIAL Polypropylene (PPY)
  • CASE QUANTITY 12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 4300409 - Durus® Narrow Rim Dinner Plate 9-1/16" x 29/32", Green - Pkg Qty 24

Item #: B624954

Not Yet Rated

Usually ships in 3 to 6 days

$282.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 71303 - Lift Off Tortilla Server, 8" x 2", Black, 071303

Carlisle 71303 - Lift Off Tortilla Server, 8" x 2", Black, 071303

Item #: WBB1190831

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant