OZ Lifting Industrial Manual Chain Hoist, 1/2 Ton Capacity 15' Lift
Write a Review
|
Questions & Answers (0)
Product Description
Industrial Chain Hoist - Available in sizes from .25 through 2 ton. Standard lifts of 10, 15, 20 and 30 FT (All standard lifts in stock) Individually rigged and tested in the U.S.A. Weatherproof load-holding Weston-type brake with twin pawl design for added safety.
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/5 in |
| Width | 5-3/8 in |
| Height | 12-4/5 in |
| Weight Capacity | 1000 lbs |
| Weight | 25 lbs |
| Hook Opening | 1.1 in |
| Dimension C | 12.8 in |
| Load Chain Diameter | 5x15 mm |
| Dimension A | 5.2 in |
| Head Room | 12-4/5 in |
| Lift | 15 ft |
| Dimension B | 5.35 in |
| Dimension D | 1.38 in |
| Effort to Move Max Weight Capacity | 55 lbs |
Product Details
| Type | Heavy Duty Hoist |
| Color | Gray |
| Series | Heavy Duty OZ Economy |
| Material | Steel |
| Chain Falls | 1 |
| Manufacturers Part Number | OZIND005-15CH |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 1 yr |