
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Goodlite Light Bulb G-10705, 120v, Soft White, 3400 Lumens, 3500k Light Color, 48"L x 1"W
Features:
Features:
- Features low profile light source - Versatile slim design for better luminaire optics and a wider variety of applications
- Energy efficiency - Up to 104 LPW
- Special phosphor coating and coiled cathodes - Improves lumen stability over the life of the lamp
- High Color Rendering - High Efficiency and High Output T8 lamps have an 85 CRI
- High operating temperature - Lumens increase at hotter ambient temperatures
- Instant start and re-strike capability - Ideal for using on dimming circuits and occupancy sensors
- Environmental asset - Long life prevents the build up of discarded lamps which means less waste
- TCLP Compliant - Low mercury minimizes effects of lamp disposal on the environment
Product Details
- Beam Angle 360 °
- Average Life 30000 hr
- Voltage 120 V
- Description Light Bulb
- Wattage 32 W
- Type Fluorescent-Tubes
- Lamp Code G-10705
- Brand Goodlite
- Package Quantity 30
- Pack Type Sleeve
- CRI 85
- Manufacturers Part Number G-10705
- Lumens 3400
- Shape T8
- Color Temperature 3500 K
Weights & Dimensions
- Width 1 in
- Diameter 1 in
- Nominal Length 48 in
- Base Med Bi-Pin (G13)
Customer Review
Product Q & A
There are no questions for this product.

Goodlite Light Bulb G-10705, 120v, Soft White, 3400 Lumens, 3500k Light Color, 48"L x 1"W - Pkg Qty 30
$3.57
- Product Information
- Customer Review
- Product Q&A