Abell-Howe® Light Duty Floor Crane 4S0024 1000 Lb. Cap. 12' Span 10' Under Beam Height
|
Questions & Answers (0)
Product Description
Abell-Howe® Light Duty Floor Crane 4S0024 1000 Lb. Capacity with 12' Span and 10' Under Beam Height
Abell-Howe® FLOOR CRANE
Ideal for manufacturing and assembly plants. Perfect for hand chain or light duty electric hoist. Heavy wall structural steel pipe mast and reinforced large diameter base plate for minimal deflection and continuous alignment. Rolled steel I-beam section with tapered flange for smooth trolley travel. Safety end stops at both ends of boom limit trolley travel. High visibility yellow enamel finish. Cranes bolt to concrete foundations. Anchor bolts and templates not included; call for information.
Abell-Howe® FLOOR CRANE
Ideal for manufacturing and assembly plants. Perfect for hand chain or light duty electric hoist. Heavy wall structural steel pipe mast and reinforced large diameter base plate for minimal deflection and continuous alignment. Rolled steel I-beam section with tapered flange for smooth trolley travel. Safety end stops at both ends of boom limit trolley travel. High visibility yellow enamel finish. Cranes bolt to concrete foundations. Anchor bolts and templates not included; call for information.
PRICE
$4,699.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Height | 10 ft |
| Weight Capacity | 1000 lbs |
| Flange Width | 5-1/4 in |
| I-Beam Height | 8 in |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | 4S0024 |
| Brand | Abell-Howe |
Warranty
| Warranty | 1 yr |