Abell-Howe® Base Mounted Light Duty Jib Crane Foundationless 4L0014 500 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Abell-Howe® Foundationless Base Mounted Light Duty Jib Crane 4L0014 500 Lb. Capacity
The Abell-Howe J-904L Series was developed to be a foundationless jib for light duty industrial applications requiring only 6" concrete depth. Requires epoxy anchor bolts (HILTI RE-500 adhesive anchoring system required 4 1/2" embedment) Jib provides 360 degree rotation on a tapered roller bearing providing full capacity vertical and radial thrust loading. Concrete floor mush be at least 6" thick and contain wire mesh reinforcement, in minimum soil pressure of 2,500 psf and minimum concrete compressive strength of 3,000 psi. Jib crane must be centered on a square foot area that is free of cracks, seams, control joints and walls.
The Abell-Howe J-904L Series was developed to be a foundationless jib for light duty industrial applications requiring only 6" concrete depth. Requires epoxy anchor bolts (HILTI RE-500 adhesive anchoring system required 4 1/2" embedment) Jib provides 360 degree rotation on a tapered roller bearing providing full capacity vertical and radial thrust loading. Concrete floor mush be at least 6" thick and contain wire mesh reinforcement, in minimum soil pressure of 2,500 psf and minimum concrete compressive strength of 3,000 psi. Jib crane must be centered on a square foot area that is free of cracks, seams, control joints and walls.
PRICE
$5,799.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Height | 12 ft |
| Weight Capacity | 500 lbs |
| Weight | 1112 lbs |
| Under Beam Height | 144 in |
| Flange Width | 4 in |
| I-Beam Height | 6-1/4 in |
Product Details
| Assembly Required | Yes |
| Color | Yellow |
| Material | Steel |
| Description | Foundationless Base Mounted Jib Crane |
| Manufacturers Part Number | 4L0014 |
| Brand | Abell-Howe |
Warranty
| Warranty | 1 yr |