Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Abell-Howe

Model # :WBB2265036

MPN #: 4L0028

Abell-Howe® Base Mounted Light Duty Jib Crane Foundationless 4L0028 1000 Lb. Capacity

Product Description
Abell-Howe® Foundationless Base Mounted Light Duty Jib Crane 4L0028 1000 Lb. Capacity

The Abell-Howe J-904L Series was developed to be a foundationless jib for light duty industrial applications requiring only 6" concrete depth. Requires epoxy anchor bolts (HILTI RE-500 adhesive anchoring system required 4 1/2" embedment) Jib provides 360 degree rotation on a tapered roller bearing providing full capacity vertical and radial thrust loading. Concrete floor mush be at least 6" thick and contain wire mesh reinforcement, in minimum soil pressure of 2,500 psf and minimum concrete compressive strength of 3,000 psi. Jib crane must be centered on a square foot area that is free of cracks, seams, control joints and walls.

PRICE
$5,999.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Height12 ft
Weight Capacity1000 lbs
Weight1080 lbs
Under Beam Height144 in
Flange Width4 in
I-Beam Height6-1/4 in

Product Details

Assembly RequiredYes
ColorYellow
MaterialSteel
DescriptionFoundationless Base Mounted Jib Crane
Manufacturers Part Number4L0028
BrandAbell-Howe

Warranty

Warranty1 yr