Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB3175757

MPN #: 520374

Tork® Light-Medium Duty Industrial Cleaning Cloth, 1-Ply, 14" x 16-5/16", Gray, 210 Wipes/Box

Product Description
Light to medium-duty industrial cleaning tasks don't have to be difficult, thanks to these cleaning cloths. These soft, flexible cloths work well in tight spaces to eliminate oil, grease, and water. These industrial wipes are designed with exelCLEAN® technology, which delivers professional-quality cleaning and can reduce solvent consumption by up to 40% as they require less cleaning solution to work effectively.

The Tork® Industrial Cleaning Cloth is a perfect alternative to Rags or Rental cloths. Its softness and flexibility allows cleaning tight spaces and intricate components without scratching the surface, yet it is tough enough to mop up oil, grease and dirt, while usable with most solvents. This product comes in a protective portable Handy-Box, which makes the cleaning cloth easily available where needed.

Features:
  • Its strong texture and high absorbency makes it ideal for removing oil, grease, lubricants and dirt
  • Meets your cleaning needs due to suitability with most solvents, disinfectants, and detergents
  • Reusable and durable wipers


PRICE
$92.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Size16-5/16" x 14"

Product Details

TypeIndustrial Cleaning Cloths
ColorGray
ApplicationLight to Medium Duty
Number of Sheets210
PackagingDispenser Box
Size Type210 Wipes/Box
MaterialSpunlace
DescriptionIndustrial Cleaning Cloths
Package Quantity1 Box/Case
Manufacturers Part Number520374
AbsorbencyHeavy
BrandTork