
Customers Also Viewed
Product Information
Customer Review
Product Q&A
AJC® LightAlarms CE1-5AA Sealed Lead Acid - AGM - VRLA Battery
Features:
Features:
- AJC® Brand replacement compatible with a Lightalarms CE1-5AA Sealed Lead Acid Battery
- Voltage: 6 (6 Volts)
- Capacity: 4.5Ah
- Terminals: F1
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 2.8 inches
- Width: 1.91 inches
- Height: 4 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Disclaimer:Our products are not affiliated with or authorized by Lightalarms.
Weights & Dimensions
- Width 1.9 in
- Length 2.8 in
- Height 4 in
- Weight 1.7 lbs
Product Details
- Voltage 6 V
- Amperage 4.5 A
- Terminals F1
- Compatible Part/Model Number CE1-5AA-Lightalarms-6V-4.5Ah-SLA
- Type Sealed Lead Acid (AGM) (VRLA)
- Package Quantity 1
- Brand AJC Battery
- Manufacturers Part Number AJC-C4.5S-J-1-137583
Warranty
- Warranty 1 yr
Customer Review
Product Q & A
There are no questions for this product.

AJC® LightAlarms CE1-5AA Sealed Lead Acid - AGM - VRLA Battery
$11.0
- Product Information
- Customer Review
- Product Q&A