Lighted Glass Tower Showcase-Hexagon - Fully Assembled - 33"W x 22"D x 73"H - Black
Write a Review
|
Questions & Answers (0)
Product Description
Showcases are solidly made of Wood, Aluminum and Tempered Glass construction for long lasting durability and dependability. Includes 4 Glass Shelves, 10 Halogen Lights, Locking Doors & Bottom Cabinet.
PROMOTIONAL PRICE
$1,799.20was $2249.00
Save $449.80 (20%)
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33 in |
| Depth | 22 in |
| Height | 73 in |
| Weight | 286 lbs |
| Weight Each | 286 lbs |
Product Details
| Type | Lighted Glass Tower Showcase |
| Color | Black |
| Material | Wood/Glass |
| Package Quantity | 1 |
| Description | Lighted Glass Tower Showcase |
| Manufacturers Part Number | KDWA-004 |
| Brand | Amko Displays |
Warranty
| Warranty | 30 days |