Amax Lighting LED-SM8D/BZ LED Slim Square, 2W, 3000 CCT, 870 Lumens, 82 CRI, Bronze
|
Questions & Answers (0)
Product Description
Amax Lighting LED-SM8D/BZ LED Slim Square, 2W, 3000 CCT, 870 Lumens, 82 CRI, Bronze
LED Slim Square Light Delivers a solution for residential, commercial or institutional applications. It is wet location rated and is a cost effective solution for fire rated application. It provides a 120V alternating current source and eliminates the need for traditional LED driver. This modular approach results in an encapsulated luminaire that unifies performance, cost and safety benefits.
LED Slim Square Light Delivers a solution for residential, commercial or institutional applications. It is wet location rated and is a cost effective solution for fire rated application. It provides a 120V alternating current source and eliminates the need for traditional LED driver. This modular approach results in an encapsulated luminaire that unifies performance, cost and safety benefits.
PRICE
$24.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 7 in |
| Height | 0.68 in |
| Diameter | 7 in |
Product Details
| Type | LED Slim Square |
| Lamp Included | Y |
| Average Life | 40000 hr |
| Color Temperature | 3000 K |
| Color | BRONZE |
| CRI | 82 |
| Mounting Location | Surface Mount |
| Wattage | 2 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | LED-SM8D/BZ |
| Base Type | COB |
| Lumens | 870 |
| Product Type | INDOOR/WET RATED |
| Shape | ENGINE LED |
| Brand | Amax Lighting |