Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB2307138

MPN #: DF2-CM-446LS-DS-3XT

DRIFIRE® Lightweight Long Sleeve FR T-Shirt, 3XL-T, Desert Sand, DF2-CM-446LS-DS-3XLT

Product Description
The DRIFIRE FR long sleeve tee will be your favorite base layer or a stand-alone shirt. Stay protected in this shirt that goes the distance in all day wear for lightweight comfort, odor control and breathability.

Features:
  • Arc Rating: 4.5 cal/cm2
  • CAT 1
  • Fabric/Material: 5.4 oz. DRIFIRE® Lightweight Knit
  • Lightweight, breathable fabric
  • Unsurpassed moisture wicking & dry rate
  • Inherently flame resistant, FR protection will not wash/wear out
  • Ribbed collar maintains shape
  • Ribbed cuff to hold sleeve in place
  • Quickly identify compliance with exterior labeling
  • Odor control technology
  • Soft fabric prevents chafing and maximizes comfort
  • Made in the USA

Compliance:
  • Arc Rating: 4.5 cal/cm2
  • CAT 1
  • NFPA 70E
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$81.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL-T
Fabric Weight5.4 oz.

Product Details

Arc Rating4.5 cal/cm²
TypeLong Sleeve Shirt
ColorBrown
SeriesDRIFIRE®
StyleFR Base Layers
Material75% Modacrylic/15% Lyocell/10% Nylon
DescriptionLong Sleeve FR T-Shirt
GenderUnisex
Package Quantity1
Manufacturers Part NumberDF2-CM-446LS-DS-3XT
Primary UseFire Protection
Hazard Risk Category (HRC)1
Flame RetardantYes
BrandDRIFIRE

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462