x

Take 15% off your entire order!

Offer applied at checkout

Lightweight Nylon Hairnet, 100% Latex Free, Black, 28", 144/Box

Lightweight Nylon Hairnet, 100% Latex Free, Black, 28", 144/Box

Item #: WBB1409510

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 22"
  • 28"

28"

  • Black
  • Dark Brown
  • White
  • Light Brown

Black

Price: $15.50

Save $0.78 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Nylon Hairnet, 24", Honeycomb, White, 100/Bag

Global Industrial™ Nylon Hairnet, 24", Honeycomb, White, 100/Bag

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Nylon Hairnet, 20", Honeycomb, White, 100/Bag

Global Industrial™ Nylon Hairnet, 20", Honeycomb, White, 100/Bag

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Polypropylene Bouffant Cap, 21", White, 100/Bag

Global Industrial™ Polypropylene Bouffant Cap, 21", White, 100/Bag

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Polypropylene Bouffant Cap, 24", White, 100/Bag

Global Industrial™ Polypropylene Bouffant Cap, 24", White, 100/Bag

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Lightweight Polypropylene Bouffant Cap, 100% Latex Free, Green 21", 100/Bag

Lightweight Polypropylene Bouffant Cap, 100% Latex Free, Green 21", 100/Bag

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

MCR Safety BK110 Crews BearKat Safety Glasses, Clear Frame, Clear Lens, Anti-Scratch

MCR Safety BK110 Crews BearKat Safety Glasses, Clear Frame, Clear Lens, Anti-Scratch

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Lightweight Nylon Hairnet, 100% Latex Free, Black, 28", 144/Box

Lightweight nylon hairnet that is a breathable fabric that provides economical protection.

  • LENGTH INCHES 28
  • COLOR FINISH Black
  • BRAND Keystone
  • CONSTRUCTION Nylon
  • DESCRIPTION Lightweight Nylon Hairnet
  • MANUFACTURERS PART NUMBER 109I-LRG-BLK-1BX
  • PACKAGE QUANTITY 144
  • SIZE 28"
  • TYPE Hair Net
  • APPLICATION Manufacturing, Food Service, Industrial, Medical, Clean Room, Pharmaceutical
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 27, 2014

    Lightweight, cool
    Your review:
    Very lightweight but meets requirements. Lets as much air circulate as possible.
  • Reviewer: Anonymous

    Date: July 30, 2014

    Employee favorite
    Your review:
    Thin and meets USDA requirements here. Our employees like these better than any other we've tried because they are thin and not as hot as others.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lightweight Nylon Hairnet, 100% Latex Free, Black, 28", 144/Box

Lightweight Nylon Hairnet, 100% Latex Free, Black, 28", 144/Box

Item #: WBB1409510

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant