Lightweight Nylon Hairnet, 100% Latex Free, Light Brown, 28", 144/Box
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight Nylon Hairnet, 100% Latex Free, Light Brown, 28", 144/Box
Lightweight nylon hairnet that is a breathable fabric that provides economical protection.
Lightweight nylon hairnet that is a breathable fabric that provides economical protection.
PRICE
$38.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Size | 28" |
Product Details
| Type | Hairnet |
| Material | Nylon |
| Package Quantity | 144 |
| Description | Lightweight Nylon Hairnet |
| Color | Brown |
| Manufacturers Part Number | 109I-LRG-LTBRN-1BX |
| Brand | Keystone |