Lightweight Polypropylene Bouffant Cap, 100% Latex Free, Blue, 24", 100/Bag, 10 Bags/Case
Write a Review
|
Questions & Answers (0)
Product Description
Polypropylene O.R. bouffant cap is a light weight breathable fabric that provides economical protection. It is the best low cost solution to protect workers against dry particulates, dirt and grime.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Size | 24" |
Product Details
| Type | Bouffant Cap |
| Material | Polypropylene |
| Package Quantity | 1000 |
| Description | Lightweight Bouffant Cap |
| Color | Blue |
| Manufacturers Part Number | 110NWI-10-24-BLUE |
| Brand | Keystone |