Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DAP Products

Model # :WBB2321381

MPN #: 7079812143

DAP® FAST'N FINAL® Lightweight Spackling - 1 Gal., White - 7079812143 - Pkg Qty 4

Product Description
Lightweight Spackling lets you patch and prime in one easy step. Dries fast with no need to sand or prime.

PRICE
$139.80  Sold in packages of 4 / $34.95 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 Gal
Standard Pack Size4

Product Details

Manufacturers Part Number7079812143
DescriptionLightweight Spackling
ColorWhite
BrandDAP Products