57 Battery Operated Beacon360 The Ultimate 360° Remote Area LED Light Up to 6,000 lumens and up to 25 hours of bright 360° LED light wherever you need it. The ultimate portable LED area light now doesn't even need a cord... We have learned a lot since bringing out our patented Beacon360 corded 360° area light. We have learned that it has uses in a huge variety of applications, including construction, fire, emergency services, mines, and general industry. And we heard loud and clear from many customers that they wanted to take it even more places, particularly those where they didn't have access to power. So for those times where you want ultimate flexibility and portability for your lighting needs, we proudly introduce the battery operated Beacon360. It has all the durability and strong light output that you are used to with the corded Beacon360, but with a rechargeable battery source built right in. The battery operated Beacon360 operates in three light modes to tailor to your application. The highest power mode provides 6,000 lumens of bright white light for up to four hours. The low power mode provides 3,000 lumens for 8 hours. And finally, the power saver mode provides 900 lumens for an amazing 25 hours. All this while only taking 4 hours to charge, and the light can be run simultaneously while charging. And as with our corded version, the battery operated Beacon360 is incredibly versatile, coming with a wide variety of mounting options. The 4-8' tripod can raise up to move the light out of eye level while illuminating a greater area. The powerful magnet mount can attach to structural steel and move easily into place where you need it. The floor stand provides a super compact and portable solution. See below for all the mouting options. Indoors. Outdoors. The middle of nowhere. Literally wherever you need a tough, bright area light, the battery operated Beacon360 is there for you.
Lind Equipment LE360LEDC Battery Operated Beacon 360, 45W, 4500K, 6000L, w/Mounting Bracket
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$459.95
This product will be restocked by Nov 26, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Type | Portable LED Work Light |
| Mounting Location | Mounting Bracket |
| Wattage | 45 W |
| Color Temperature | 4500 K |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | LE360LEDC |
| Lumens | 6000 |
| Brand | Lind Equipment |
Compliance & Certifications
| Environmental Rating | IP65 |