Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lind Equipment

Model # :WB501689

MPN #: LE360LEDC-TR

Lind Equipment LE360LEDC-TR Battery Operated Beacon 360, 45W, 4500K, 6000L, w/Adj. Tripod

Product Description
Lind Equipment LE360LEDC-TR Battery Operated Beacon 360, 45W, 4500K, 6000L, w/Adj. Tripod

The battery operated Beacon360 operates in three light modes to tailor to your application. The highest power mode provides 6,000 lumens of bright white light for up to four hours. The low power mode provides 3,000 lumens for 8 hours. And finally, the power saver mode provides 900 lumens for an amazing 25 hours. All this while only taking 4 hours to charge, and the light can be run simultaneously while charging. And as with our corded version, the battery operated Beacon360 is incredibly versatile, coming with a wide variety of mounting options. The 4-8' tripod can raise up to move the light out of eye level while illuminating a greater area. The powerful magnet mount can attach to structural steel and move easily into place where you need it. The floor stand provides a super compact and portable solution. See below for all the mouting options. Indoors. Outdoors. The middle of nowhere. Literally wherever you need a tough, bright area light, the battery operated Beacon360 is there for you.
PRICE
$525.00

This product will be restocked by Jan 07, 2027

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

TypePortable LED Work Light
Mounting LocationTripod
Wattage45 W
Color Temperature4500 K
Package Quantity1
ColorSilver
Manufacturers Part NumberLE360LEDC-TR
Lumens6000
BrandLind Equipment

Compliance & Certifications

Environmental RatingIP65