For these applications where you need the largest areas lit up but need a really portable solution, Lind Equipment offers the LE980LED wide area LED cart and tripod light. At only 200W of energy usage per light, it puts out the same amount of useable light as a 1000W metal halide while using 20% of the energy. Rugged durable construction, completely weatherproof, instant start, and with easy to use adjustable yoke, the LE980LED can be relied upon to work all the time, every time. Our cart light is built better than the traditional carts, sporting a standard winch assisted mast and rubber foam-filled tires. No more repairing or inflating pneumatic tires.
Lind Equipment LE980LED-CART-TD-W Dual Head LED Cart w/Winch, 2-200W Heads, 2-30000 Lumens, 12' Mast
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,899.00
This product will be restocked by Sep 24, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 40 in |
| Height | 80 in |
Product Details
| Average Life | 50000 hr |
| Wattage | 200 W |
| Voltage | 90-277 V |
| Color Temperature | 4500 K |
| Material | Aluminum/Polycarb light head, Steel Cart and Mast, Foam-Filled Rubber Tires |
| Manufacturers Part Number | LE980LED-CART-TD-W |
| Lumens | 30000 |
| Brand | Lind Equipment |