Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Marv-O-Lus Linear Floor Display, Holds Up To 75 Lbs., Steel, Black, 82

Marv-O-Lus Linear Floor Display, Holds Up To 75 Lbs., Steel, Black, 82

Item #: WBB1191092

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $82.95

Save $4.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wire Display Rack, Black, 4 Shelves

Wire Display Rack, Black, 4 Shelves

Shopping Bag Rack w/ 2 Arms - Chrome

Shopping Bag Rack w/ 2 Arms - Chrome

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

Global Industrial™ Boltless Luggage Garment Single Rack - 48"W x 24"D x 84"H

Global Industrial™ Boltless Luggage Garment Single Rack - 48"W x 24"D x 84"H

Global Industrial™ Boltless Luggage Garment Double Rack - 96"W x 24"D x 84"H

Global Industrial™ Boltless Luggage Garment Double Rack - 96"W x 24"D x 84"H

Marv-O-Lus Economy Spinner Rack W/ 24 Hooks, 4 Step Design, Black, 145-4EE2

Marv-O-Lus Economy Spinner Rack W/ 24 Hooks, 4 Step Design, Black, 145-4EE2

Marv-O-Lus Floor Spinner Literature Rack, 16 Pockets, Chrome, 164-4L6

Marv-O-Lus Floor Spinner Literature Rack, 16 Pockets, Chrome, 164-4L6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Marv-O-Lus Linear Floor Display, Holds Up To 75 Lbs., Steel, Black, 82

Cost-saving, self-standing linear display that's easy to set up. This display is big and economical. You can sell products of any size by just placing the 6" hooks anywhere on the grid. And setting up couldn't be easier.

Features:
  • Black finish
  • Rated to hold 75 pounds of evenly distributed merchandise
  • Six-inch grid hooks (Model #GH-6) Sold separately
  • Dimensions: 65"H x 22"W x 16" deep

Weights & Dimensions

  • Depth 16 in
  • Width 22 in
  • Height 65 in

Product Details

  • Package Quantity 1
  • Brand Marv-O-Lus
  • Description Linear Floor Display
  • Material Steel
  • Manufacturers Part Number 82
  • Capacity 75
  • Line Floor Display
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marv-O-Lus Linear Floor Display, Holds Up To 75 Lbs., Steel, Black, 82

Marv-O-Lus Linear Floor Display, Holds Up To 75 Lbs., Steel, Black, 82

Item #: WBB1191092

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant