x

Take 15% off your entire order!

Offer applied at checkout

Linear Low Density Red Infectious Waste Liner, 1.5 mil, 24" x 24", Pkg Qty 200

Linear Low Density Red Infectious Waste Liner, 1.5 mil, 24" x 24", Pkg Qty 200

Item #: WBB478328

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $61.95

Clearance Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Linear Low Density Red Infectious Waste Liner, 1.5 mil, 24" x 24", Pkg Qty 200

These liners are stronger than their low density polyethylene counterparts. Linear low density liners come with star-sealed bottoms and protect the handler from its contents. All bags display the biohazard symbol and warnings in English and Spanish. Meets federal and state regulations for tear resistance of 480 grams (ASTM D1922) and impact resistance of 165 grams (ASTM D1709).

  • Star sealed bottom for extra strength
  • Meet federal and state regulations
  • Red colored bags with Biohazard symbol and warnings in English and Spanish printed in black
  • Available in six sizes

  • BRAND Approved Vendor
  • MANUFACTURERS PART NUMBER LBOR2424RE
  • WIDTH INCHES 24
  • HEIGHT INCHES 24
  • COLOR FINISH Red
  • CONSTRUCTION LLDPE
  • DESCRIPTION Linear Low Density Infectious Waste Liner
  • CAPACITY 7-10 Gallon
  • TYPE Biohazard Disposal Bag
  • PACKAGE QUANTITY 200
  • THICKNESS 1.5 mil
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Linear Low Density Red Infectious Waste Liner, 1.5 mil, 24" x 24", Pkg Qty 200

Linear Low Density Red Infectious Waste Liner, 1.5 mil, 24" x 24", Pkg Qty 200

Item #: WBB478328

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant