Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omni Metalcraft

Model # :WBB2196232

MPN #: LSSC1.9X16-26-3-45-T

Omni Metalcraft Lineshaft 45 Deg. Slave Curve LSSC1.9X16-26-3-45-T - 2-1/2"-1-11/16" Dia. - 26"BF

Product Description
Omni Metalcraft Lineshaft 45 Deg. Slave Curve LSSC1.9X16-26-3-45-T - 2-1/2"-1-11/16" Dia. - 26"BF

Lineshaft Driven Live Roller Conveyors are a unique concept in powered conveyors.The basic design employs rollers which are independently driven by a urethane belt from a common drive shaft. The general operation of the conveyor is a driveshaft that runs the full length of the conveyor and transmits power to the rollers via a drive spool and belt. When back pressure is applied to the conveyed product, the spools driving the rollers under the product will slip on the driveshaft allowing the product to accumulate with a minimum amount of back pressure.

Lineshaft Conveyors are an optimum solution for conveyance of light (up to 15 lbs/roller) loads, at speeds of 25-120 FPM. They are designed for flat-bottomed, evenly distributed loads, such as those found in distribution and warehousing, food packaging and parcel handling. Clean, dry, oil free environments are the ideal conditions to maximize Lineshaft performance.

Features:
  • 45 Degree Curve
  • 26" Between Frame
  • 2-1/2" dia. to 1-11/16" Zinc Plated Tapered Rollers on 3" centers
  • (1) Support for 36" Top of Roller

Note: This item is a Slaved unit. It must be coupled to a Drive section, sold separately, in order to power the unit. Please also note that the Slaved and Driven sections will only couple to other Omni Metalcraft Lineshaft Conveyors.

The maximum run lengths a single Drive section can drive:
  • ½ HP Motor – 40'
  • ¾ HP Motor – 60'
  • 1 HP Motor – 80'
PRICE
$2,049.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width29 in
Height36 in
Weight CapacityMaximum 60 per Item Being Conveyed lbs
Weight145 lbs
Roller Diameter2-1/2 - 1-11/16 (Tapered) in
Between Frame Width26 in
Axle Center3 in

Product Details

Assembly RequiredAssembled
TypeLineshaft Conveyor
StyleDrive
MaterialGalvanized Steel
Manufacturers Part NumberLSSC1.9X16-26-3-45-T
Conveyor Section45 Degree Curve
Leg Sets per Unit1
BrandOmni Metalcraft