Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB3091137

MPN #: 267TRP

BESTSELLER

Lithonia Lighting® Linkable LED Strip Light, 48"L, 120V, 3500K, 1950 Lumens, White

|
Questions & Answers (0)
PRICE
$56.95
Usually ships in 3 to 6 days
The Contractor Select RLNK LED linkable strip light provides smooth end-to-end illumination. Easily create continuous rows by linking multiple fixtures together with included accessories. RLNK is an ideal choice for garages, storage closets, under/over cabinets, and displays.
  • Link up to 18 fixtures together with 18" linking cord or row connector (included)
  • Available in 2' and 4' lengths
  • On/Off rocker switch
  • Surface mounts to ceiling or wall
  • Install as a direct wire or as a portable luminaire with 5' power cord (included)

    This LED strip light is capable of linking with additional fixtures while providing smooth end-to-end illumination. Ideal choice for garages, under/over cabinet, storage closets and displays.

  • 1