Features:
- Non-dairy liquid creamer
- Portion control individual serving tubs
- Fresh and full of flavor
This product will be restocked soon
Weights & Dimensions
| Size | 0.5 oz. |
Product Details
| Premeasured | Yes |
| Type | Non-Dairy |
| Capacity | .5 oz |
| Made in the USA | Yes |
| Flavor | Caramel Macchiato |
| Package Type | Box |
| Packing Type | Mini Cups |
| Package Quantity | 24 |
| Manufacturers Part Number | WWI101766 |
| Brand | International Delight |